missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks Side Necks Parallel
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
1 L
2 L
3 L
4 L
5 L
6 L
10 L
Diameter (Metric) Outer:
131 mm
166 mm
185 mm
207 mm
223 mm
236 mm
279 mm
Standard Taper Joint:
Center Neck NS 29/32, Side Necks NS 14/23
Center Neck NS 29/32, Side Necks NS 19/26
Center Neck NS 29/32, Side Necks NS 29/32
Center Neck NS 45/40, Side Necks NS 29/32
missing translation for 'unitSize'
Each
Description
- Reaction flasks acc. to DIN 12392
- With two parallel side necks
- With conical ground joints
- With inscription label
- Material: DURAN™
Specifications
Specifications
| Capacity (Metric) | 10 L |
| Material | Duran Glass |
| Standard Taper Joint | Center Neck NS 29/32, Side Necks NS 29/32 |
| Diameter (Metric) Outer | 279 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction