missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks Side Necks Parallel NS 24/29
Click to view available options
Diameter (Metric) Outer:
64 mm
85 mm
105 mm
131 mm
166 mm
Unit Size:
Each
Description
- Reaction flasks acc. to DIN 12392
- With two parallel side necks
- With conical ground joints
- With inscription label
- Material: DURAN™
Specifications
Specifications
| Capacity (Metric) | 2 L |
| No. per Pack | 1 Ea. |
| Standard Taper Joint | Center Neck NS 24/29, Side Necks NS 19/26 |
| Diameter (Metric) Outer | 166 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction