missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Three-prong Clamps

Product Code. 10370512
Change view
Click to view available options
Diameter (Metric):
0 to 40 mm
25 to 80 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10370512 0 to 40 mm Each
10209201 25 to 80 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10370512 Supplier Usbeck Laborgeraete™ Supplier No. 2801
  • ONLINE EXCLUSIVE PRICE
    11.75 €
    10.30 € / Pack of 1
    Save 1.45 €
    12% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure even, precise pressure on glass to minimize the chance of breakage with Usbeck Laborgeraete™ Three-prong Clamps. The extension clamps feature two separate adjustment screws and measure 150mm in length.

  • Zinc diecasting
  • Natural alloy
  • Vinyl coated jaws

Specifications

Quantity 1 Ea.
Type 3-Prong Clamp
Material Nickel-Plated, Vinyl-Coated (Jaws)
Diameter (Metric) 0 to 40 mm
Length (Metric) 150 mm
Coating Vinyl
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.