missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Tiger Stripe Mediumweight Landfill Waste Sacks on a Roll

Product Code. 31925015
Change view
Click to view available options
Capacity (Metric):
20 L
30 L
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31925015 20 L Pack of 1000
31925013 30 L Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31925015 Supplier Polyco Healthline Supplier No. TSYB/2
  • ONLINE EXCLUSIVE PRICE
    107.83 €
    40.28 € / Pack of 1000
    Save 67.55 €
    62% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Built for reliable landfill waste collection, these sacks provide durable containment for everyday disposal tasks. The distinctive tiger stripe design supports clear waste segregation and identification.

  • Category: Clinical Waste
  • Strength: Mediumweight
  • Capacity: 20 L, 30 L
  • Pack format: Roll
  • Designed for clinical waste segregation and handling
  • Supports safe management of healthcare waste streams
  • Available colors: Tiger Stripe
  • Recycled material content: 30% recycled content (Product codes: TSYB/2, TSYB/3)

Specifications

Capacity (Metric) 20 L
Closure Type Tie
Capacity (English) 5.3 gal.
Color Tiger Stripe
Disposable Single-use
Sterility Non-sterile
Width (Metric) 660 mm
Autoclavable Not Autoclavable
For Use With (Application) Waste Management
Width (English) 26 in.
Material Polyethylene
Product Type Waste Sack
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.