missing translation for 'onlineSavingsMsg'
Learn More

BOLA Tiles

Product Code. 10350671
Change view
Click to view available options
Dimensions (L x W):
300 x 2 mm
300 x 3 mm
300 x 4 mm
300 x 5 mm
300 x 6 mm
300 x 8 mm
300 x 10 mm
300 x 15 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10350671 300 x 2 mm Each
10116550 300 x 3 mm Each
10083531 300 x 4 mm Each
10004840 300 x 5 mm Each
10401001 300 x 6 mm Each
10640562 300 x 8 mm Each
10605991 300 x 10 mm Each
10691132 300 x 15 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10350671 Supplier BOLA Supplier No. S180502
  • ONLINE EXCLUSIVE PRICE
    59.85 €
    42.79 € / Pack of 1
    Save 17.06 €
    28% Off
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Tiles virgin PTFE

Standard sizes with different thicknesses.

Specifications

Material PTFE
Absorbancy Non-absorbent
Dimensions (L x W) 300 x 2 mm
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.