missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Time Switch with 6-pin Socket

Product Code. 12339379
Change view
Click to view available options
Time Range:
24 hr.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Time Range Unit Size
12339379 24 hr. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 12339379 Supplier Azpack™ Supplier No. 12338617
  • ONLINE EXCLUSIVE PRICE
    95.80 €
    25.85 € / Pack of 1
    Save 69.95 €
    73% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Turns appliances and filament lamps on and off with 6-pin socket setting. Azpack™ Time Switch with 6-pin Socket allows up to three on/off periods every 24 hours with a minimum of 30 minutes per period.

  • 24hr Electric plug in timeswitch for 13 amp Resistive (3kW)
  • Inductive 5A 230V AC appliances and filament lamps up to 400W.
  • 30 minute minimum switching interval which can be increased in 15 minute increments.
  • Manual override.
  • Can be used with filament lighting up to 400W
  • Conforms to directives 73/23/EEC, 89/336/EEC
  • Width 73,height 73 depth 65.
  • Not to be used with fluorescent or low energy lighting.
  • Cannot be used with discharge lighting. (e.g. SON and Metal Halide)

Specifications

Product Type Time Switch
Time Range 24 hr.
Display Analog
Increments 15 min.
Width (Metric) 73 mm
Height (Metric) 73 mm
Includes Manual override, 6-pin timer setting
For Use With (Application) 230V, 50Hz Single phase supplies
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.