missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ Tintometer™ Bromophenol Blue Solution
For use with Lovibond test kits, colorimeters and spectrophotometers
32.40 € - 64.30 €
Specifications
For Use With (Application) | pH Test |
---|---|
For Use With (Equipment) | For use with Lovibond test kits, colorimeters and spectrophotometers |
Type | Bromophenol Blue Solution |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15322025
|
Lovibond™
451622 |
250 mL |
64.30 €
250mL |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
15312025
|
Lovibond™
451621 |
100 mL |
32.40 €
100mL |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Description
- Bromophenol Blue Solution
- pH Indicator
- 100mL and 250mL Bottles
Specifications
pH Test | |
For use with Lovibond test kits, colorimeters and spectrophotometers | |
Bromophenol Blue Solution |