missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Made from high quality 316L stainless steel
- Wide range of sample sizes
- Wide range of sampler lengths
- Easy to use
- A range of tips that let a single sampler be used to accurately sample a range of different volumes
Specifications
Specifications
| Product Type | Tip |
| Material | Stainless Steel (316L) |
| Capacity (Metric) | 8 mL |
| For Use With (Application) | Powder sampling |
| Diameter (Metric) | 19 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?