missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Tip for PowderThief Sampler 32mm Diameter

Product Code. 15156852 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
20 mL
25 mL
50 mL
100 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15156852 20 mL Each
15186852 25 mL Each
15186862 50 mL Each
15879201 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15156852 Supplier Sampling Systems™ Supplier No. 1030DT20
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ Tip for PowderThief Sampler 32mm Diameter allow a single sampler to be used to accurately sample a range of different volumes.

  • Made from high quality 316L stainless steel
  • Wide range of sample sizes
  • Wide range of sampler lengths
  • Easy to use
  • A range of tips that let a single sampler be used to accurately sample a range of different volumes

Specifications

Product Type Tip
Material Stainless Steel (316L)
Capacity (Metric) 20 mL
For Use With (Application) Powder sampling
Diameter (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.