missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Tip for Unit Dose Sleeve Sampler

Product Code. 15899281 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
9.5 mm
11.5 mm
13.5 mm
14.5 mm
15.5 mm
17.5 mm
18.5 mm
19.5 mm
21.5 mm
22.5 mm
23.5 mm
25.5 mm
26.5 mm
27.5 mm
29.5 mm
30.5 mm
31.5 mm
34.5 mm
35.5 mm
38 mm
41.5 mm
45.5 mm
49 mm
52.5 mm
54 mm
Capacity (Metric):
0.1 mL
0.2 mL
0.3 mL
0.4 mL
0.5 mL
0.6 mL
0.7 mL
0.8 mL
0.9 mL
1.0 mL
1.1 mL
1.2 mL
1.3 mL
1.4 mL
1.5 mL
1.6 mL
1.7 mL
1.8 mL
1.9 mL
2 mL
2.1 mL
2.2 mL
2.3 mL
2.4 mL
2.5 mL
Diameter (Metric):
6 mm
8 mm
Unit Size:
Each
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Capacity (Metric) Diameter (Metric) Unit Size
15899281 13.5 mm 2.3 mL 8 mm Each
15809271 45.5 mm 0.4 mL 6 mm Each
15809281 31.5 mm 1.4 mL 8 mm Each
15809291 11.5 mm 2.4 mL 8 mm Each
15819271 41.5 mm 0.5 mL 6 mm Each
15819281 29.5 mm 1.5 mL 8 mm Each
15819291 9.5 mm 2.5 mL 8 mm Each
15829271 38 mm 0.6 mL 6 mm Each
15829281 27.5 mm 1.6 mL 8 mm Each
15839271 34.5 mm 0.7 mL 6 mm Each
15839281 25.5 mm 1.7 mL 8 mm Each
15849271 30.5 mm 0.8 mL 6 mm Each
15849281 23.5 mm 1.8 mL 8 mm Each
15859271 26.5 mm 0.9 mL 6 mm Each
15859281 21.5 mm 1.9 mL 8 mm Each
15869271 22.5 mm 1.0 mL 6 mm Each
15869281 19.5 mm 2 mL 8 mm Each
15879261 54 mm 0.1 mL 6 mm Each
15879271 18.5 mm 1.1 mL 6 mm Each
15879281 17.5 mm 2.1 mL 8 mm Each
15889261 52.5 mm 0.2 mL 6 mm Each
15889271 14.5 mm 1.2 mL 6 mm Each
15889281 15.5 mm 2.2 mL 8 mm Each
15899261 49 mm 0.3 mL 6 mm Each
15899271 35.5 mm 1.3 mL 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 15899281 Supplier Sampling Systems™ Supplier No. 1500W23
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Developed for customers requiring accurate unit dose samples in small volumes. Sampling Systems™ Tip for Unit Dose Sleeve Sampler is ideal for use with a wide range of free flowing powders and granules.

  • For sampling small volume powders and granules.
  • Chemically resistant 316L stainless steel construction.
  • Different sample sizes can be taken using the same sampler
  • Tips for use with Type 1 or Type 2 Sampling Chambers

Specifications

Product Type Unit Dose Sleeve Sampler Tip
Material Stainless Steel (316L)
Capacity (Metric) 2.3 mL
Diameter (Metric) 8 mm
Length (Metric) 13.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.