missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ TipTop™ Dispenser Caps for Blood Collection Tubes
Click to view available options
Closure Size:
13 mm
16 mm
Unit Size:
Pack of 1000
Description
- Dispenser cap with integral filter for 13 or 16 mm blood collection tubes
- Fits standard glass or plastic blood tubes
- Polyethylene USP Class VI Resin
- Made in USA
Specifications
Specifications
| Closure Size | 13 mm |
| Includes | Blood Dispenser Caps |
| Autoclavable | Not Autoclavable |
| Material | Polyethylene |
| Color | Clear |
| No. per Pack | 1000/Pk. |
| No. per Case | 5000/Cs. |
| Clean Claims | ATP, RNase/Dnase, Endotoxin-free |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction