missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ TipTop™ Dispenser Caps for Blood Collection Tubes

Product Code. 17577956
Click to view available options
Closure Size:
13 mm
16 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 17577956

Brand: Labcon™ 55128000009

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Dispenses drops of filtered blood for clinical lab uses.

  • Dispenser cap with integral filter for 13 or 16 mm blood collection tubes
  • Fits standard glass or plastic blood tubes
  • Polyethylene USP Class VI Resin
  • Made in USA

Specifications

Closure Size 16 mm
Includes Blood Dispenser Caps
Autoclavable Not Autoclavable
Material Polyethylene
Color Clear
No. per Pack 1000/Pk.
No. per Case 5000/Cs.
Clean Claims ATP, RNase/Dnase, Endotoxin-free
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.