missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Tissue Culture Bucket for Thermo Scientific™ Sorvall™ Four-Place Swinging Bucket Rotors

Product Code. 10187201 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Swinging bucket rotor
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10187201 Swinging bucket rotor Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10187201 Supplier Thermo Scientific™ Supplier No. 75006497
  • ONLINE EXCLUSIVE PRICE
    745.00 €
    717.00 € / Pack of 1
    Save 28.00 €
    3% Off
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Four-Place Swinging Bucket Rotors 75-006-445 and 75-006-434

  • Maximum speed/force: 3750rpm/3350xG
  • Accepts 250mL conical tissue culture tubes
  • Max. tube O.D. × L: 62 × 173mm

Order Info

Buckets sold individually; order correct quantity to equip rotor.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Swinging bucket rotor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.