missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP™ Tissue Culture Dish with Gripping Ring
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
60 mm
missing translation for 'unitSize'
Pack of 840
Beschreibung
For large growth area and secure handling
- Surface treatment of growth area optimally enhances proliferation of cells
- She gripping ring: Prevents accidental dropping of dish bottom
- Serrations in gripping ring render dish grip secure
- Yellow marking area on side of lid, frosted on side of bottom
- Stacking ring on lid and corresponding ridge on base
- Vents provide airflow between stacked dishes for consistent growth conditions
- Cams on inside of dish lid function as spacer and enable constant movement of air and limit condensation
- Numeric “clock” markings (12, 3, 6, 9) in base of dish divide it into quadrants for quick orientation
Spezifikation
Spezifikation
| Description | Dimensions: 60 x 16 mm |
| Bottom Shape | Flat |
| Color | Clear |
| Culture Area | 22.1 sq. cm |
| Gridded | Gridded |
| Material | Polyethylene |
| Shape | Round |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Type | Cell Culture Dish |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur