missing translation for 'onlineSavingsMsg'
Learn More

TPP Techno Plastic Products AG Tissue Culture Flask

Product Code. 17285426
Click to view available options
Culture Area:
150 cm2
25 cm2
300 cm2
75 cm2
Unit Size:
Pack of 18
Pack of 32
Pack of 70
Pack of 8
This item is not returnable. View return policy

Product Code. 17285426

Brand: TPP Techno Plastic Products AG 90028

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Tissue culture flask with peel-off foil

  • Tissue Culture Flask with peel-off Foil 25 - 300 cm2
  • Available in all sizes: 25 - 300 cm2
  • Foil is peeled off to enable a large, direct access to the cultivation chamber
  • Large pinched flap for a firm grip
  • The flask cannot be re-closed after the foil has been peeled-off
  • It is delivered with filter screw caps. An internal pressure of more than 0.03 bar in the flask without pressure equalization might raise the foil and result in leakage.
  • Stacking ring offers stable and slip-free stapling of several flasks
  • Vents for even aeration between stacked flasks

Specifications

Capacity (Metric) 15 mL
Material Polystyrene
Includes Peel-off foil, filter screw cap
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Wide
Sterility Sterile
Bottom Shape Flat
Closure Type Vented
Culture Area 25 cm2
Closure Size 38 x 45 cm
Dimensions (L x W x H) 92 x 51 x 31 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.