missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Titan3™ PTFE (Hydrophobic) Syringe Filters, 0.45μm

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust hydrophobic PTFE syringe filters.

Brand:  Thermo Scientific™ 44513-PC

738.35 EUR valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : NEW

Additional Details : Weight : 1.50000kg

 View more versions of this product

Product Code. 13517780

  • 777.21 € / Pack of 500
Estimated Shipment: 27-05-2024
to see stock.
Add to basket

Description

Description

  • Outstanding Performance
  • Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
  • Performance-tested under actual HPLC conditions
  • Integral 1mm borosilicate glass pre-filter (30mm devices) ensures greater confidence with high solids samples
  • Reinforcing ring provides greater strength to the housing to prevent leakage and bursting (30mm products pressure rated to 120 psi)
  • Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
  • Able to filter solutions at temperatures up to 100°C
  • Convenient and easy to use
  • Color coding makes it easy to select the correct membrane and pore size
  • Packed in re-usable rigid transparent color-coded containers
  • Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
  • Enhanced Luer lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Specifications

Specifications

Yellow
0.45 μm
500
Syringe Filter
PTFE
Hydrophobic
Titan3
17 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers