missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonics Materials™ Titanium Alloy Replaceable Tip
Robust reliable replacement tip for probe that is fabricatedfrom titanium alloy Ti-6Al-4V and is autoclavable.
64.65 € - 80.05 €
Specifications
Product Type | Replaceable Tip |
---|---|
Material | Titanium Alloy |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10364882
|
Sonics Materials
630-0406 |
13 mm |
80.05 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
10374882
|
Sonics Materials
630-0407 |
19 mm |
64.65 €
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Description
- The replaceable tip for probe Part No. 630-0560 is fabricated
- from titanium alloy Ti-6Al-4V and is autoclavable
- Diameter: 1⁄2" (13 mm)
- Thread: 1⁄4 - 20
- Part No. 630-0406
- Low volume continuous flow
Specifications
Replaceable Tip | |
Titanium Alloy | |
1 Ea. |