missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Titanium, Ti 6-2-4-6, R56260, 65g, ARMI∣MBH
Click to view available options
Quantity:
65 g
Unit Size:
65g
Description
Titanium, Ti 6-2-4-6, R56260, 65g
Specifications
Specifications
| Chemical Name or Material | Aluminium, Boron, Carbon, Chromium, Cobalt, Copper, Hydrogen, Iron, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Silicon, Sulfur, Tin, Tungsten, Vanadium, Yttrium, Zirconium |
| Quantity | 65 g |
| Weight | 65 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Copper: 29 ppm, Tungsten: 25 ppm, Niobium: 23 ppm, Cobalt: 22 ppm, Sulfur: 21 ppm, Phosphorus: 15 ppm, Boron: 8 ppm, Manganese: 6 ppm, Yttrium: 4 ppm, Nitrogen: 0.0026%, Hydrogen: 0.0036%, Chromium: 0.005%, Vanadium: 0.005%, Carbon: 0.006%, Nickel: 0.007%, Iron: 0.021%, Silicon: 0.052%, Oxygen: 0.114%, Tin: 2%, Zirconium: 4.11%, Aluminium: 5.95%, Molybdenum: 6.04% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction