missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Small, reliable and customizable. The Tiva 8 washer disinfector provides a flexible turnkey solution for washing, disinfecting and drying diverse laboratory equipment for a complete decontamination life cycle. The TIVA 8 washer can be loaded up to 4 washing levels with a large variety of washing trolleys and accessories.
- Diverse load types
- Available trolleys for DIN baskets, containers, mini-invasive equipment, anesthesia kits, bottles and shoes
- Washing chamber made of high quality AISI 316L
- 165 Liter chamber, perfect for private clinics
- Manual glass door
- Hinged, manual door
- Advanced Touch Control Touch panel with color graphic display with a total of 40 programs: preset and programmable procedures
Advanced features
- Air drying prefilter and HEPA H14 filter.
- 3 heating elements.
- Built-in steam condenser.
- Integrated water softener (optional).
- Dosing pumps with flowmeter
- For acid and alkaline detergents
- 2 additional pumps optional
Specifications
Specifications
| Description | Glass Door |
| Display | LCD |
| Material | Stainless Steel |
| Product Type | Laboratory Glassware Washer |
| Volume (English) | 43.6 gal. |
| Volume (Metric) | 165 L |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?