missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach Lange™ TL2300 Tungsten Lamp Turbidimeter, EPA, 0 - 4000 NTU
Description
Trusted measurement for high range turbidity applications; simplified. The new TL23 Series laboratory turbidimeters blend trusted technology and improved features to simplify testing in the most demanding industrial and wastewater applications. Improved and intuitive design A smart device for more reliable measurements Easy to use. Easy to Be Right
- Intuitive design: TL23 Series full-color touch screen and guided interface simplify setup, calibration and measurement.
- Reliable measurements: Captures turbidity readings after sample stabilization, reducing subjectivity and retesting.
- Easy to use: USB export, sample ID and self-diagnostics support traceability and quality assurance.
- Included: TL2300 Turbidimeter, silicone oil, oiling cloth, USEPA filter, six 1-in. sample cells (30 mL) with caps, Gelex standardization kit, Stablcal calibration kit, power supply, cord and dust cover.
- Specifications
- Accuracy (ratio on): ±2% plus 0.01 NTU (0 - 1000 NTU); ±5% (1000 - 4000 NTU), based on formazin primary standard.
- Accuracy (ratio off): ±2% plus 0.01 NTU (0 - 40 NTU).
- Air purge: Dry nitrogen or instrument air (ANSI MC 11.1, 1975); 0.05 L/s at 69 kPa (10 psig); 138 kPa (20 psig) max.
- Hose barb connection for 1/8-in. tubing
- Certifications: CE, KC, RCM
- Communication: USB
- Compliance: EPA
- Data logging: 2000 total reading, verification and calibration logs
- Dimensions (H x W x D): 153 x 395 x 305 mm
- Display: 17.8 mm color touch screen
- Interface: 2 USB-A ports for flash drive, printer, keyboard and barcode scanner
- Light source: Tungsten filament lamp
- Measurement method: Nephelometric
- Model: TL2300 EPA
- Operating temperature: 0 - 40 °C
- Power: 3.4 A; 50/60 Hz; 100 - 240 VAC
- Range: 0 - 4000 NTU
- NTU ratio on/off: 0 - 4000 / 0 - 40
- EBC ratio on/off: 0 - 980 / 0 - 9.8
- Reading modes: Single, continuous, Rapidly Settling Turbidity, signal averaging on/off, ratio on/off
- Region: Global
- Regulatory: EPA Method 180.1
- Repeatability: ±1% of reading or 0.01 NTU, whichever is greater (reference conditions)
- Response time: 6.8 seconds averaging off; 14 seconds averaging on (10 measurements)
- Sample cell compatibility: Round 95 x 25 mm (3.74 x 1 in.) borosilicate glass cells with rubber-lined screw caps
- Note: Smaller cells (under 25 mm) require a cell adapter.
- Sample requirements: 25 mm cell, minimum 20 mL; 0 to 70 °C (32 to 158 °F)
- Stabilization time: Ratio on 30 minutes; ratio off 60 minutes after start-up
- Storage: -20 to 60 °C
- Units: NTU and EBC
- Weight: 3.0 kg
Specifications
Specifications
| Type | Turbidity Meter |
| Light Source | Tungsten |
| Display Type | Color Touch Screen |
| Response Time | 6.8 Sec. (Signal Averaging Off), 14 Sec. (Signal Averaging On) |
| Automatic Range Selection | Yes |
| EPA Approved Methods | Method 180.1 |
| Warranty | 1 Year |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
