missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach Lange™ TL2310 LED Turbidimeter, ISO, 0 - 1000 NTU
Description
Trusted measurement for high turbidity applications; simplified. The new TL23 Series laboratory turbidimeters blend trusted technology and improved features to simplify testing in the most demanding wastewater and industrial applications. Improved and intuitive design A smart device for more reliable measurements Easy to use. Easy to Be Right
- Improved and intuitive design: The TL23 Series large full color touch screen display and intuitive user interface accelerate setup, calibration and measurement. An easy interface and guided procedures give you confidence in your results.
- A smart device for more reliable measurements: The TL23 Series ensures stable readings and accurate analysis by capturing turbidity readings once the device detects sample stability. This quality step removes subjectivity and the need for repeated measurements.
- Easy to use. Easy to Be Right: The TL23 Series provides everything you need at your fingertips. With a USB port for easy data export, sample identification for traceability, and self-diagnostics for quality assurance, Hach™ makes it easy to Be Right.
- What's included? TL2310 Turbidimeter, silicone oil, oiling cloth, 1-in. sample cells (30 mL) with caps (6x), Gelex secondary turbidity standardization kit, Stablcal calibration kit, power supply, power cord, dust cover
- Specifications
- Accuracy: ±2% of reading plus 0.01 FNU/NTU from 0 - 1000 FNU/NTU
- Air purge: Dry nitrogen or instrument grade air (ANSI MC 11.1, 1975)
- 0.05 L/s at 69 kPa (10 psig); 138 kPa (20 psig) max
- Hose barb connection for 1/8-in. tubing
- Certifications: CE, KC, RCM
- Communication: USB
- Compliance: ISO
- Data logging: 2000 total logs, includes reading log, verification log and calibration log
- Dimensions (H x W x D): 153 mm x 395 mm x 305 mm
- Display: 17.8 mm color touch screen
- Interface: 2 USB-A ports for USB flash drive, external printer, keyboard and barcode scanner
- Light source: Light-emitting diode (LED) at 860 ± 30 nm
- Measurement method: Nephelometric
- Model: TL2310 ISO
- Operating temperature range: 0 - 40 °C
- Power requirements (Amps): 3.4 A
- Power requirements (Hz): 50/60 Hz
- Power requirements (Voltage): 100 - 240 VAC
- Range: 0 - 1000 NTU
- NTU/FNU: 0 - 1000
- Reading modes: Single, continuous, Rapidly Settling Turbidity, signal averaging on or off
- Region: Global
- Regulatory: Meets ISO 7027, DIN EN 27027, DIN 38404 and NFT 9033
- Repeatability: ±1% of reading or 0.01 FNU/NTU, whichever is greater (under reference conditions)
- Response time: Signal averaging off: 6.8 seconds / Signal averaging on: 14 seconds (when 10 measurements are used to calculate the average)
- Sample cell compatibility: Round cells 95 x 25 mm (3.74 x 1 in.) borosilicate glass with rubber-lined screw caps
- Note: Smaller sample cells (less than 25 mm) can be used when a cell adapter is used.
- Sample requirements: 25 mm sample cell: 20 mL minimum
- 0 to 70 °C (32 to 158 °F)
- Stabilization time: Immediately
- Storage conditions: -20 to 60 °C
- Units: FNU and NTU
- Weight: 3.0 kg
Specifications
Specifications
| Type | Turbidity Meter |
| Light Source | LED |
| Display Type | Color Touch Screen |
| Response Time | 6.8 Sec. (Signal Averaging Off), 14 Sec. (Signal Averaging On) |
| Automatic Range Selection | Yes |
| ISO Accepted Methods | ISO 7027 |
| Warranty | 1 Year |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?