missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ TLC and HPTLC GLP Plates, Glass Backed

Product Code. 15844600
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm
Type:
HPTLC GLP Silica Gel 60 F254
Particle Size:
5 to 6 μm
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Type Particle Size Unit Size
15844600 10 x 10 cm HPTLC GLP Silica Gel 60 F254 5 to 6 μm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15844600 Supplier MilliporeSigma™ Supplier No. 1055640001
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For thin layer chromatography applications.

These plates feature individual laser coding for GLP applications. Designed for GLP applications, the tops of each of these plates bear an item, batch, and individual plate number. As a result, lab professionals can easily record and archive every plate they use. Based on our proven silica found in TLC and HPTLC plates, these GLP plates deliver equally unsurpassed separation performance.
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Material Silica 60
Particle Size 5 to 6 μm
Pore Size 60 Å
Quantity 25 Plates
Type HPTLC GLP Silica Gel 60 F254
Fluorescent Indicator F254
For Use With (Application) GLP Applications
Sorbent Silica Gel 60 F254
Thickness (Metric) 150 to 200 μm
Dimensions (L x W) 10 x 10 cm
Length (Metric) 10 cm
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.