missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS2200™ Portable Printer Accessories

Product Code. 10009891 Shop All Brady Products
Change view
Click to view available options
Includes:
Battery Charger
Cleaning Kit
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
10009891 Cleaning Kit Each
13085823 Battery Charger Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10009891 Supplier Brady™ Supplier No. 018556
 Restricted Item
Estimated Shipment: 08-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

TLS2200™ Portable Printer Accessories are for use with Brady TLS2200 Portable Printer (mfr. no. 19150079, sold separately).

  • Printer cleaning kits provide an easy solution for keeping your printer in top condition, For use in cleaning the TLS 2200™ and BMP™61 Label Printers, includes printer cleaning cards and swabs
  • Printer Battery - can be run while battery is charging
  • AC Adaptor - for use with BMP™71, TLS 2200™ and HandiMark™ Label Printers, power supply formatted for North America

Certifications

FCC Class A approved.

Specifications

Product Type Printer Kit
Color Black
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Length (English) 11 in.
Width (English) 3.95 in.
Length (Metric) 27.94 cm
Height (English) 0.6 in.
Height (Metric) 1.52 cm
Sterility Non-sterile
Description Printer Cleaning Kit for M610, M611, TLS220
Includes Cleaning Kit
Weight (English) 2.96 oz.
Weight (Metric) 0.83 kg
Certifications/Compliance RoHS
Quantity 5 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.