missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TN-1065 Neo Angle Rotor

Product Code. 15392177 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
10 x 12 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
15392177 10 x 12 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15392177 Supplier Thermo Scientific™ Supplier No. 75003034
  • ONLINE EXCLUSIVE PRICE
    35190.00 €
    34500.00 € / Pack of 1
    Save 690.00 €
    1% Off
 Restricted Item
In Stock
Add to basket
Læg i indkøbskurv

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy

Optimized for CsCl Plasmid DNA separations, the Thermo Scientific™ TN-1065 Neo Angle Rotor provides a very steep angle, supporting up to ten 12mL ultracentrifuge tubes.

  • Supports performance up to 65,000rpm for 12mL ultracentrifuge tubes
  • Compatible with Thermo Scientific™ Sorvall™ WX+ Ultracentrifuge Series
TRUSTED_SUSTAINABILITY

Tekniske data

Description TN-1065 Neo Angle Rotor
Material Titanium
Type Neo Angle Rotor
Capacity 10 x 12 mL
Max. RCF 401,614 x g
Max. Speed 65,000 rpm
K Factor 23
Max. Tube Length 78 mm
Max. Tube Diameter 16 mm
For Use With (Equipment) Thermo Scientific Sorvall WX+ UltraCentrifuge Series
Angle 10°
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.