missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TOC Certified Containers

Product Code. 15193488
Change view
Click to view available options
Volume (Metric):
17 mL
18 mL
30 mL
40 mL
125 mL
250 mL
1000 mL
Level:
Certified <10ppb TOC
Certified <10ppb TOC w/COA
Certified <20ppb TOC
Certified <20ppb TOC w/COA
TOC-cleaned
Style:
Amber Boston Round w/Closure
Amber Glass Vial with Closure
Clear Boston Round w/Closure
Clear Glass Vial with Closure
Clear Glass Vial, Certified
Glass Tube, Flat Bottom
Glass Tube, Round Bottom
Polysulphone Tube
No. per Case:
12
24
72
100
144
200
255
Unit Size:
Pack of 100
Pack of 12
Pack of 144
Pack of 200
Pack of 24
Pack of 255
Pack of 72
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Level Style No. per Case Unit Size
15193488 40 mL Certified <10ppb TOC Clear Glass Vial with Closure 144 Pack of 144
15103488 18 mL Certified <20ppb TOC Glass Tube, Round Bottom 255 Pack of 255
15193478 18 mL Certified <10ppb TOC Glass Tube, Round Bottom 255 Pack of 255
15113488 17 mL Certified <20ppb TOC Glass Tube, Flat Bottom 200 Pack of 200
15153488 30 mL TOC-cleaned Polysulphone Tube 100 Pack of 100
15163488 40 mL Certified <20ppb TOC w/COA Clear Glass Vial with Closure 72 Pack of 72
16390244 40 mL Certified <10ppb TOC w/COA Amber Glass Vial with Closure 144 Pack of 144
15183488 40 mL Certified <20ppb TOC Clear Glass Vial with Closure 144 Pack of 144
13141663 40 mL Certified <10ppb TOC Clear Glass Vial, Certified 72 Pack of 72
15173488 40 mL Certified <10ppb TOC Clear Glass Vial, Certified 72 Pack of 72
15625475 125 mL - Amber Boston Round w/Closure 12 Pack of 12
15143488 250 mL - Amber Boston Round w/Closure 12 Pack of 12
15123488 250 mL - Clear Boston Round w/Closure 24 Pack of 24
11391422 1000 mL - Clear Boston Round w/Closure 12 Pack of 12
15133488 1000 mL - Amber Boston Round w/Closure 12 Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Product Code. 15193488 Supplier Thermo Scientific™ Supplier No. 40CTOC/DB/LL
  • ONLINE EXCLUSIVE PRICE
    1980.00 €
    1016.00 € / Pack of 144
    Save 964.00 €
    48% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.

Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.

Containers:

  • Available in several sizes and styles of containers, including the popular 40 mL autosampler vials cleaned, certified and ready to use
  • Include Certificate of Analysis

Includes:

  • Sampling and storage containers
  • Autosampler compatible vials
  • Culture tubes
  • Low TOC water

Recommended for:

  • TOC testing
  • USP method 643 testing
  • Off-line grab sampling of high purity water
  • Storage of validation standards.
TRUSTED_SUSTAINABILITY

Specifications

Description Clear glass vial with closure, dust covers, Certified <10ppb TOC
Material (Liner) PTFE/Silicone
Diameter (English) Outer 1.125 in.
Color Clear
Diameter (Metric) Outer 28.58 mm
Material Glass
Sterility Non-sterile
Volume (Metric) 40 mL
Height (English) 3.75 in.
Level Certified <10ppb TOC
No. per Case 144
Style Clear Glass Vial with Closure
Volume (English) 1.35 oz.
Volume (Metric) Total 40 mL
Closure Type Screw Cap
Quantity 144/Cs.
Closure Size 24-414
Marking Spot No
Certifications/Compliance Tested and certified to contribute < 10 ppb; includes Certificate of Analysis (COA)
Height (Metric) 95.25 mm
Product Type TOC Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.