missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TOC Certified Containers

Product Code. 15625475
Change view
Click to view available options
Volume (Metric):
17 mL
18 mL
30 mL
40 mL
125 mL
250 mL
1000 mL
Style:
Amber Boston Round w/Closure
Amber Glass Vial with Closure
Clear Boston Round w/Closure
Clear Glass Vial with Closure
Clear Glass Vial, Certified
Glass Tube, Flat Bottom
Glass Tube, Round Bottom
Polysulphone Tube
No. per Case:
12
24
72
100
144
200
255
Unit Size:
Pack of 100
Pack of 12
Pack of 144
Pack of 200
Pack of 24
Pack of 255
Pack of 72
Level:
Certified <10ppb TOC
Certified <10ppb TOC w/COA
Certified <20ppb TOC
Certified <20ppb TOC w/COA
TOC-cleaned
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Style No. per Case Unit Size Level
15625475 125 mL Amber Boston Round w/Closure 12 Pack of 12 -
15103488 18 mL Glass Tube, Round Bottom 255 Pack of 255 Certified <20ppb TOC
15193478 18 mL Glass Tube, Round Bottom 255 Pack of 255 Certified <10ppb TOC
15113488 17 mL Glass Tube, Flat Bottom 200 Pack of 200 Certified <20ppb TOC
15153488 30 mL Polysulphone Tube 100 Pack of 100 TOC-cleaned
15163488 40 mL Clear Glass Vial with Closure 72 Pack of 72 Certified <20ppb TOC w/COA
16390244 40 mL Amber Glass Vial with Closure 144 Pack of 144 Certified <10ppb TOC w/COA
15183488 40 mL Clear Glass Vial with Closure 144 Pack of 144 Certified <20ppb TOC
15193488 40 mL Clear Glass Vial with Closure 144 Pack of 144 Certified <10ppb TOC
13141663 40 mL Clear Glass Vial, Certified 72 Pack of 72 Certified <10ppb TOC
15173488 40 mL Clear Glass Vial, Certified 72 Pack of 72 Certified <10ppb TOC
15143488 250 mL Amber Boston Round w/Closure 12 Pack of 12 -
15123488 250 mL Clear Boston Round w/Closure 24 Pack of 24 -
11391422 1000 mL Clear Boston Round w/Closure 12 Pack of 12 -
15133488 1000 mL Amber Boston Round w/Closure 12 Pack of 12 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 15625475 Supplier Thermo Scientific™ Supplier No. S114125A/TOC
  • ONLINE EXCLUSIVE PRICE
    207.44 €
    180.00 € / Pack of 12
    Save 27.44 €
    13% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.

Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.

Containers:

  • Available in several sizes and styles of containers, including the popular 40 mL autosampler vials cleaned, certified and ready to use
  • Include Certificate of Analysis

Includes:

  • Sampling and storage containers
  • Autosampler compatible vials
  • Culture tubes
  • Low TOC water

Recommended for:

  • TOC testing
  • USP method 643 testing
  • Off-line grab sampling of high purity water
  • Storage of validation standards.
TRUSTED_SUSTAINABILITY

Specifications

Description Amber glass Boston round with closed top closure
Material (Liner) PTFE/Silicone
Diameter (English) Outer 1.875 in.
Color Amber
Diameter (Metric) Outer 47.63 mm
Material Glass
Sterility Non-sterile
Volume (Metric) 125 mL
Height (English) 4.375 in.
No. per Case 12
Style Amber Boston Round w/Closure
Volume (English) 4 oz.
Volume (Metric) Total 125 mL
Closure Type Screw Cap (Closed-Top)
Quantity 12/Cs.
Closure Size 22-400
Marking Spot No
Certifications/Compliance Certified to contribute <10ppb, <20ppb, Certificate of Analysis (COA), Certificate of Conformance (COC)
Height (Metric) 111.13 mm
Product Type TOC Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.