missing translation for 'onlineSavingsMsg'
Learn More

Tork Toilet Seat Covers V1
GREENER_CHOICE

Product Code. 30243811 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30243811 White Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243811 Supplier Tork Supplier No. 750160
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Increase your guests’ comfort with the Tork Toilet Seat cover and bring extra hygiene to your washrooms.

  • Minimise contamination in washrooms with these disposable toilet seat covers.
  • Save maintenance and cleaning time - these flushable covers eliminate the need for additional waste management.
  • Improve guests' comfort and experience - these paper toilet seat covers give washroom users added peace of mind.
  • Ensure toilet seat covers are readily available, thanks to our handy pack sizes.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Seat Cover Refill
Length (English) 16.73 in.
Length (Metric) 42.5 cm
Width (English) 14.17 in.
Width (Metric) 36 cm
Material Paper
Color White
Ply 1-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.