missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Flask Tongs with Cork Lined Rectangular Jaw

Nickel Electro™ Flask Tongs with Cork Lined Rectangular Jaw allows one to comfortably hold hot flasks and tubes up to 80mm in diameter.

Brand:  Nickel Electro™ 7002

Code : 03

Additional Details : Weight : 1.00000kg

Product Code. 13065873

  • 64.65 € / Each
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

  • Stainless Steel
  • Cork lined jaw
  • For holding hot flasks and tubes
  • For vessels 20mm to 80mm in diameter
Specifications

Specifications

Curved
For Lifting Hot Flasks and Tubes
Stainless Steel
Flask Tongs with cork jaws
1
235 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers