missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec™ TOPBOX Plastic Storage Boxes
Click to view available options
Capacity (Metric):
3 L
6 L
8 L
14 L
21 L
32 L
53 L
Dimensions (L x W x H):
290 x 195 x 98 mm
290 x 195 x 185 mm
390 x 290 x 108 mm
390 x 290 x 185 mm
510 x 390 x 169 mm
510 x 390 x 258 mm
510 x 390 x 435 mm
Unit Size:
Each
Pack of 5
Description
The TOPBOX series of plastic storage boxes offers many advantages:
- Lightweight and shock resistant for practical storage and transport
- Transparent plastic facilitates element identification
- Two ergonomic handles for easy handling
- Lids (included) close with clipped closing devise
- Multiple sizes available
Specifications
Specifications
| Capacity (Metric) | 21 L |
| Closure Color | Black |
| Closure Type | Clip |
| Color | Translucent |
| Material | Polypropylene |
| Shape | Rectangular |
| For Use With (Application) | Storage and Transport |
| Includes | Handle, Lid |
| No. of Compartments | 1 |
| Product Type | Storage Box |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur