missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec™ TOPBOX Plastic Storage Boxes

Product Code. 15889465
Change view
Click to view available options
Capacity (Metric):
3 L
6 L
8 L
14 L
21 L
32 L
53 L
Dimensions (L x W x H):
290 x 195 x 98 mm
290 x 195 x 185 mm
390 x 290 x 108 mm
390 x 290 x 185 mm
510 x 390 x 169 mm
510 x 390 x 258 mm
510 x 390 x 435 mm
Unit Size:
Each
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) unitSize
15889465 3 L 290 x 195 x 98 mm Each
15899465 6 L 290 x 195 x 185 mm Each
15809475 8 L 390 x 290 x 108 mm Each
15819475 14 L 390 x 290 x 185 mm Pack of 5
15829475 21 L 510 x 390 x 169 mm Pack of 5
15839475 32 L 510 x 390 x 258 mm Each
15849475 53 L 510 x 390 x 435 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15889465 Supplier Multiroir Controlec™ Supplier No. 18701

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Lightweight, transparent and ergonomic. Multiroir Controlec™ TOPBOX Plastic Storage Boxes are manufactured of highly shock-resistant, transparent plastic with lids that clip closed and ergonomic carrying handles for practical storage and transport of all kinds of products.

The TOPBOX series of plastic storage boxes offers many advantages:

  • Lightweight and shock resistant for practical storage and transport
  • Transparent plastic facilitates element identification
  • Two ergonomic handles for easy handling
  • Lids (included) close with clipped closing devise
  • Multiple sizes available

Specifications

Capacity (Metric) 3 L
Closure Color Black
Closure Type Clip
Color Translucent
Material Polypropylene
Shape Rectangular
For Use With (Application) Storage and Transport
Includes Handle, Lid
No. of Compartments 1
Product Type Storage Box
Style TOPBOX
Dimensions (L x W x H) 290 x 195 x 98 mm
Length (Metric) 290 mm
Length (Metric) Exterior 290 mm
Width (Metric) 195 mm
Width (Metric) Exterior 195 mm
Height (Metric) 98 mm
Height (Metric) Exterior 98 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.