missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Topolino Mobil™ Magnetic Mini-Stirrer

Product Code. 10014124 Shop All IKA Products
Change view
Click to view available options
Capacity:
250 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
10014124 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10014124 Supplier IKA™ Supplier No. 0003381300
  • ONLINE EXCLUSIVE PRICE
    364.00 €
    350.00 € / Pack of 1
    Save 14.00 €
    3% Off
View all promotions
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mobile magnetic mini-stirrer for mixing quantities up to 250 ml for battery and mains operation.

  • Durable, brushless motor
  • Continuously adjustable speed range
  • High magnetic adhesion
  • Portable operation with long operating time (8 to 12hr)
  • Short charging time (2 to 3hr)
  • Standard replaceable AA rechargeable batteries
  • Optional power mode: a) Mains-free with standard batteries, b) With supplied mains adapter (without batteries) , c) Combined mains/battery operation (with batteries fitted)
TRUSTED_SUSTAINABILITY

Specifications

Speed 300 to 1800 rpm
Stirring Positions 1
Top Plate Material Polypropylene
Capacity 250 mL
Voltage 100/240 V
Wattage 9 w
Diameter (Metric) 140/40 mm
Diameter (Metric) Outside 80 mm
Height (Metric) 37 mm
Width (Metric) 95 mm
Amperage 1000 mA
Frequency 50/60 Hz
Power Setting 8 to 12 hr.
Certifications/Compliance DIN EN 60529
Model Topolino Mobil
Motor Type Durable, Brushless Motor
Protection Class IP20
Type Magnetic Mini Stirrer
Weight (Metric) 320 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.