missing translation for 'onlineSavingsMsg'
Learn More

Tork Basic Papers

Product Code. 10398964 Shop All Tork Products
Change view
Click to view available options
Dimensions (L x W):
120m x 21.5 cm
300m x 20 cm
Unit Size:
6 rolls
Pack of 11
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10398964 300m x 20 cm 6 rolls
10746601 120m x 21.5 cm Pack of 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10398964 Supplier Tork Supplier No. 120155
Spotlight Offers
Use promo code 28037
View all promotions
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Universal Wipers
Length (Metric) 300 m
Width (Metric) 20 cm
Material Paper
Certifications/Compliance Food contact approved
Color White
Dimensions (L x W) 300m x 20 cm
For Use With (Application) Ideal for high-consumption areas
Ply 1-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.