missing translation for 'onlineSavingsMsg'
Learn More

Tork Cellulose Polypropylene Polyester Cleaning Cloth

Product Code. 10207164 Shop All Tork Products
Change view
Click to view available options
Color:
White
Dimensions (L x W):
380 m x 428 mm
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Unit Size
10207164 White 380 m x 428 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10207164 Supplier Tork Supplier No. 510104
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
 Restricted Item
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Cleaning Cloth
Length (Metric) 380 m
Width (Metric) 428 mm
Material Cellulose, Polypropylene, Polyester
Certifications/Compliance ISO 9001:2000, ISO 14001 and EMAS
Color White
Disposable Single-use
Dimensions (L x W) 380 m x 428 mm
Format Roll
For Use With (Equipment) Tork Accessory Bin Liner Holder, Tork Floor Stand, Tork Performance Floor Stand Mobile White, Tork Wall Stand
Packaging Quantity 1 Roll
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.