missing translation for 'onlineSavingsMsg'
Learn More

Tork Heavy-Duty Wiping Paper

Product Code. 10185634 Shop All Tork Products
Change view
Click to view available options
Dimensions (L x W):
340 m x 36.9 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10185634 340 m x 36.9 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10185634 Supplier Tork Supplier No. 130070
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Heavy Duty Wiping Paper
Length (Metric) 340 m
Width (Metric) 37 cm
Material Paper
Certifications/Compliance Food contact approved
Color Blue
Dimensions (L x W) 340 m x 36.9 cm
Format Roll
For Use With (Application) Multipurpose - handles most wiping tasks, Good oil and water absorption, Strong when wet
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.