missing translation for 'onlineSavingsMsg'
Learn More

Tork Virgin Fibre Wiping Paper Plus
GREENER_CHOICE

Product Code. 10155624 Shop All Tork Products
Change view
Click to view available options
Dimensions (L x W):
160 m x 245 mm
255 m x 235 mm
Unit Size:
2 rolls
6 rolls
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10155624 255 m x 235 mm 2 rolls
10348754 160 m x 245 mm 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10155624 Supplier Tork Supplier No. 130041
Estimated Shipment: 24-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Wiping Paper Plus
Length (Metric) 255 m
Width (Metric) 235 mm
Material Virgin Fiber
Certifications/Compliance ISO 14001 and EMAS
Color White
Disposable Single-use
Dimensions (L x W) 255 m x 235 mm
Format Roll
For Use With (Equipment) Tork Floor Stand, Tork Performance Floor Stand Mobile White, Tork Wall Stand
Packaging Quantity 2 Rolls
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.