missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ 73-300 Series Neoprene Gloves



Click to view available options
Size:
7
9
Unit Size:
200 pairs
Description
- Ergonomically designed, hand-specific formers means superior fit and comfort, less hand fatigue and stress.
- Made from 100% polychloroprene
- Hypoallergenic - Contains no natural rubber latex or accelerators used in manufacturing reducing the risk of Type I and IV skin allergies
- Ansell SureFit Technology eliminates cuff roll-down for even better protection
- Polyurethane inner coating enables easy donning with dry or wet hands
- Design and polymer thickness facilitate ease and comfort of double gloving
- The cream color reveals breaches when used with gloves of another color
Specifications
Specifications
| Certifications/Compliance | EN 420:2003 + A1:2009 and EN 374:2003 |
| Classification | Category III |
| Coated Area | Inner lining |
| Accelerator Free | No |
| Applications | Laboratory |
| AQL | 0.65 |
| Coating Material | Polyurethane |
| Color | Cream |
| Disposable | Single-use |
| Exterior Finish | Smooth |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction