missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ TouchNTuff™ 83-300 Gloves
BIOPHARMA

Product Code. 15995011 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
200 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15995011 8.5 200 pairs
15935011 5.5 200 pairs
15945011 6 200 pairs
15955011 6.5 200 pairs
15965011 7 200 pairs
15975011 7.5 200 pairs
15985011 8 200 pairs
15905021 9 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15995011 Supplier Ansell™ Supplier No. 83300085
  • ONLINE EXCLUSIVE PRICE
    991.20 €
    648.88 € / 200 pairs
    Save 342.32 €
    34% Off
View all promotions
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ansell™ TouchNTuff™ 83-300 is an ultra-soft polyisoprene glove that offers the performance of natural rubber latex without the risk of latex sensitization.

  • Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
  • Added comfort with second skin feel
  • Latex-free polyisoprene performance
  • Prevents Type I allergies
  • Extended cuff
  • Cuff style is beaded with Surefit™ Technology
  • Freeedom from holes 0.65 AQL
  • Double glove recommended
  • Internal glove surface is coated
  • Anatomic with curved fingers
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D2577, CE Marked CE0493
Chlorinated Yes
Description Smooth external glove surface
Applications Laboratory
Color White
Latex Free Yes
Material Polyisoprene
Product Type Disposable Gloves
Size 8.5
Thickness (English) 0.25 mil
Thickness (Metric) 0.17 mm
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES KPT
EN ISO 374 - 5 Yes
Glove Cuff Style Beaded
Grip Design Smooth
Lining Unlined
Packaging Type Polybag
Quantity 20 pairs
Length (English) Cuff 11.6 in.
Length (Metric) Cuff 295 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.