missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 83-300 White Polyisoprene Gloves
Description
- Made of 100% polyisoprene, the TouchNTuff™ 83-300 contains no natural rubber latex, minimising the risk of Type I allergy.
- The stretchability of the ultra-soft polyisoprene film and a new ergonomic former provide second-skin fit and greater comfort. Users can wear the glove longer before developing hand fatigue.
- The synthetic polyisoprene delivers all the tactile performance of natural rubber latex.
- An anti-slip finish provides superior grip when handling wet items and helps prevent slippage.
- The enhanced polymer coating inside the glove allows easy donning with dry or damp hands. Design and thickness allow for easy and comfortable double-gloving.
Specifications
Specifications
| Certifications/Compliance | Standards CATEGORY III EN 374, EN 421 |
| Color | White |
| Product Type | Controlled Environment Gloves |
| Size | 5.5/6 |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.21 mm |
| Glove Cuff Color | White |
| Glove Cuff Style | Beaded/Rolled |
| Quantity | 10 Pairs |
| Resistant To | Splash resistance |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?