missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ 83-500 Sterile Polyisoprene Gloves
BIOPHARMA

Product Code. 15166563 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
200 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15166563 5.5 200 pairs
15136443 8 200 pairs
15106463 7 200 pairs
15156563 6 200 pairs
15146563 6.5 200 pairs
15116463 7.5 200 pairs
15156443 8.5 200 pairs
15146443 9 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15166563 missing translation for 'mfr' Ansell missing translation for 'supplierNo' 83500055
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile polyisoprene gloves are ergonomically-designed to enhance fit and comfort, and reduce hand fatigue and stress.

  • Powder-free, chlorinated glove interior
  • Rolled bead cuff style
  • Hand specific
  • Smooth finish
  • Polyisoprene
  • White
TRUSTED_SUSTAINABILITY

Specifications

Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color White
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 9.10 mil
Finger Thickness (Metric) 0.23 mm
Hand Specific
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 8.27 mil
Palm Thickness (Metric) 0.21 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 5.5
Sterility Sterile
Thickness (Metric) 0.21 mm
Glove Cuff Style Beaded/Rolled
Model 8350055
Quantity 200/Pk.
Resistant To Splash resistance
Series 83-500
Length (English) 12
Length (Metric) 300
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.