missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ TouchNTuff™ 93-250 Nitrile Gloves

Product Code. 15579461
Change view
Click to view available options
Size:
5.5, 6
6.5, 7
7.5, 8
8.5, 9
9.5, 10
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15579461 6.5, 7 Pack of 100
15569461 5.5, 6 Pack of 100
15589461 7.5, 8 Pack of 100
15599461 8.5, 9 Pack of 100
15509471 9.5, 10 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15579461 Supplier Ansell™ Supplier No. 93250070
  • ONLINE EXCLUSIVE PRICE
    38.10 €
    24.95 € / Pack of 100
    Save 13.15 €
    34% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The TouchNTuff™ 93-250 glove with Ansell GRIP Technology™ provides highly valued tactility and splash resistance, it also reduces hand fatigue, because less effort is required. Regardless of the setting, less effort and more control allow for greater productivity in dry, wet and oily conditions.

  • Minimizes the force required to grip dry, wet or oily objects, reducing hand and arm fatigue and improving dexterity, safety and productivity
  • Proprietary nitrile formulation provides comfort for long wear periods
  • Offers high tensile strength and 3 times the puncture resistance of latex or PVC disposables
  • Resists a variety of industrial chemicals for longer periods than other nitrile disposable gloves
  • Contains no natural rubber proteins, therefore protects against Type I skin allergies
  • No transfer of silicone contaminants to contact surface
TRUSTED_SUSTAINABILITY

Specifications

Accelerator Free No
Applications Industrial
AQL 1.5
Color Gray
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 0.0079 in.
Finger Thickness (Metric) 0.20 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.0075 in.
Palm Thickness (Metric) 0.19 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size 6.5, 7
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
Glove Cuff Style Beaded/Rolled
Model 93-250_6.5-7
Tensile Strength 14 MPa
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.