missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ TouchNTuff™ 93-263 Series Blue Disposable Nitrile Gloves

Product Code. 15654756 Shop All Ansell Products
Change view
Click to view available options
Size:
10.5/11
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15654756 9.5/10 Pack of 50
15614756 10.5/11 Pack of 50
15624756 6.5/7 Pack of 50
15634756 7.5/8 Pack of 50
15644756 8.5/9 Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15654756 Supplier Ansell™ Supplier No. 93263100
  • ONLINE EXCLUSIVE PRICE
    55.00 €
    36.06 € / Pack of 50
    Save 18.94 €
    34% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable 100% Nitrile glove. Ansell TouchNTuff™ 93-263 Series Blue Disposable Nitrile Gloves have textured finish, light and resistant.

  • Single use gloves
  • Nitrile formulation for low hand fatigue
  • Easy donning
  • Textured finish, light and resistant
  • Good resistance to puncture
  • Flexible and comfortable offering excellent dexterity
  • Beaded cuff for an easy donning and offering good tear resistance
  • Ambidextrous

Applications:

  • Chemical handling
  • Glass manufacturing
  • Handling of cytostatics
  • Intricate parts handling
  • Laboratory analysis
  • Light assembly of oil-coated pieces
  • Light assembly tasks
  • Paint and spray shops
  • Pharmaceuticals
  • Printing industry
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 374:2003
Applications Industrial
Color Blue
Exterior Finish Fully Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Gloves
Size 9.5/10
Thickness (Metric) 0.17 mm
Glove Cuff Style Beaded/Rolled
Packaging Type 50 gloves per polybag, 10 polybags per shipper carton
Series 93-263
Length (Metric) 355 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.