missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ Disposable Powder-free Blue Nitrile Gloves

Product Code. p-8000256 Shop All Ansell Products
Change view
Click to view available options
Size:
10
Large
Medium
Small
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11853540 Large Pack of 100
11843540 Medium Pack of 100
11833540 Small Pack of 100
11863540 10 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11853540 Supplier Ansell Supplier No. 92665090
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from an innovative nitrile compound which offers outstanding chemical and mechanical properties, comfort and dexterity.Three times the puncture resistance of latex or PVC disposable. Lighter and cooler, yet safer and more durable.

  • Three times the puncture resistance of latex or PVC disposable gloves
  • 100% nitrile; no waxes, silicone or plasticizers
  • Powder-free
  • No risk of contaminating food with corn starch used to powder gloves
  • Textured finish on fingertips
  • Improved grip
  • Rolled cuff
  • Provides added protection at wrist and ensures a secure fit
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Category III, EN374
Accelerator Free No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 0.0055 in.
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.0043 in.
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Large
Sterility Non-sterile
Thickness (English) 0.14 mm
Thickness (Metric) 0.10 mm
For Use With (Application) Ideal applications chemical industry, electronics, emergency services, laboratory analysis, intricate parts handling
Quantity 100 Pk.
Series 92-665
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.