missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Autosampler Syringes for Agilent GCs

Product Code. 10654643
Click to view available options
Volume (Metric):
10 μL
50 μL
Unit Size:
Each
Pack of 25
Pack of 6
This item is not returnable. View return policy

Product Code. 10654643

Brand: Trajan™ 002824

This item is not returnable. View return policy

Accurate and reproducible injections. Cone-tipped dual gauge needle. Available with or without Gas Tight plunger.

  • High quality solutions for liquid handling
  • Accurate and reproducible injections
  • Specifically designed for Agilent instruments

Specifications

Material Borosilicate Glass (Barrel)
Needle Gauge 23 to 26 G
Diameter (Metric) Inner Needle 0.11 mm
Diameter (Metric) Outer 6.5 mm
Diameter (Metric) Outer Needle 0.63/0.47 mm
Product Type GC Autosampler Syringe
Quantity 25/Pk.
Volume (Metric) 10 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Agilent
Connection Type Fixed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.