missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ Disposable Powdered Green Nitrile Gloves

Product Code. 11716843 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11716843 Large Pack of 100
11702234 Medium Pack of 100
11706843 Small Pack of 100
11706584 X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11716843 Supplier Ansell Supplier No. 92500090
  • ONLINE EXCLUSIVE PRICE
    35.40 €
    23.18 € / Pack of 100
    Save 12.22 €
    34% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resists a greater variety of industrial chemicals for longer periods than any other nitrile disposable gloves. Offers up to four times the puncture resistance of comparable natural-latex gloves, and three times the resistance of similar neoprene gloves.

  • Contains no natural rubber proteins, which means no risk of Type I allergies for the wearer.
  • Primary skin irritation studies and Insult Patch tests have also shown no evidence of risk from irritation or allergic contact dermatitis.
  • Unique Thin Nitrile Technology formulation offers easy donning and strong grip in wet or dry conditions.
  • Highly versatile and suitable for many different uses.
  • Provides three times the puncture resistance of natural latex and vinyl gloves
  • Exceptionally soft feel
  • Rolled cuff, 0.12mm thickness at the palm
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Category III, EN374, TouchNTuff™ is anti-staticity tested (EN 1149-1 & 1149-3) and meets the requirements defined in EN 1149-5, EN 420 EN374/1, 2, 3, ASTM D 6319, FDA 21 CFR 177-2600, Areete 09/11/04, European Regulation 1935/2004
Accelerator Free No
Applications Industrial
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 0.0055 in.
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.11 mm
Palm Thickness (Metric) 0.12 mm
Powdered Powdered
Product Type Nitrile Gloves
Size Large
Sterility Non-sterile
Thickness (English) 0.0055 in.
Thickness (Metric) 0.14 mm
For Use With (Application) Ideal applications chemical handling, light assembly tasks, pharmaceuticals, light maintenance, laboratory analysis, paint and spray shops, acid resistance, filtration processes
Quantity 100 Pk.
Series 92-500
Tensile Strength 14 MPa
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.