missing translation for 'onlineSavingsMsg'
Learn More

DiversifiedBiotech TOUGH-SPOTS™ Roll Labels - 0.5 mL Tubes
GREENER_CHOICE

Product Code. 30282306
Click to view available options
Color:
Coffee
Gold
Maroon
Silver
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 30282306

Brand: DiversifiedBiotech TSPOTSS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pre-cut peel off labels for tube tops with 0.5 mL

  • Circular cryogenic labels formatted for handwriting
  • Pre-cut peel off labels for tube tops with 0.5 mL
  • Tough Spots™ on a roll are easy to write PVC cryogenic labels that accept writing from most lab markers
  • Tough Spots™ come in a variety of colors and sizes to ensure the right label for the right job
  • Label Dimensions: 0.375 in. (9.5 mm)

Specifications

Adhesive Type Peel and Stick, Acrylic
Color Silver
Finish Semi-gloss
Format Roll
Material Polyolefin
Print Technology Laser
Product Type Ultra Reflective Letter Label
Sterility Non-sterile
Quantity 1000/Pk.
Length (English) 0.375 in.
Width (English) 0.375 in.
Width (Metric) 0.95 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.