missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DiversifiedBiotech TOUGH-SPOTS™ Roll Labels - 0.5 mL Tubes

Click to view available options
Color:
Coffee
Gold
Maroon
Silver
Unit Size:
Pack of 1000
Description
- Circular cryogenic labels formatted for handwriting
- Pre-cut peel off labels for tube tops with 0.5 mL
- Tough Spots™ on a roll are easy to write PVC cryogenic labels that accept writing from most lab markers
- Tough Spots™ come in a variety of colors and sizes to ensure the right label for the right job
- Label Dimensions: 0.375 in. (9.5 mm)
Specifications
Specifications
| Adhesive Type | Peel and Stick, Acrylic |
| Color | Maroon |
| Finish | Semi-gloss |
| Format | Roll |
| Material | Polyolefin |
| Print Technology | Laser |
| Product Type | Ultra Reflective Letter Label |
| Sterility | Non-sterile |
| Quantity | 1000/Pk. |
| Length (English) | 0.375 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction