missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Tough Spots™ Tube Labels, Roll

Product Code. 12328827
Change view
Click to view available options
Unit Size:
1 roll
5 rolls
Pack of 1000
Pack of 5
Color:
Blue, Green, Lavender, Red, Yellow
Coffee
Gold
Lavender
Maroon
Orange
Pink
Silver
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size Color
12328827 Pack of 1000 -
15708102 1 roll Pink
15778092 1 roll Lavender
15788092 1 roll Gold
15798092 1 roll Orange
17130681 5 rolls Blue, Green, Lavender, Red, Yellow
17140681 1 roll Maroon
17150681 Pack of 5 Silver
12348827 Pack of 1000 -
12338827 Pack of 1000 -
12318827 Pack of 1000 -
15597945 1 roll Coffee
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Product Code. 12328827 Supplier Heathrow Scientific™ Supplier No. HEATSPOTS50Y
  • ONLINE EXCLUSIVE PRICE
    39.25 €
    34.45 € / Pack of 1000
    Save 4.80 €
    12% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Pre-cut, round tube labels will not peel or migrate, even with exposure to extreme temperatures, caustic agents or centrifugation, for secure labeling of microtubes during any lab procedure. (Available in a variety of colors; 1000 labels per roll.)

Pre-cut peel off labels for tubes, delivered in a convenient roll format, are superior to conventional tapes and labels for use in research and clinical laboratories.

  • Constructed of thin, chemically inert polyolefin with strong acrylic adhesive
  • Adheres to most plastic, glass and metal mictrotubes and other items
  • Labels will not peel or migrate; ideal for use in centrifuge rotors without binding or catching
  • Wide assortment of colors for easy sample or researcher identification
  • Round, pre-cut, peel-off labels for tube tops in convenient dispensing rolls
  • 13 mm diameter spots are perfectly sized for 1.5 mL/2.0 mL tubes
  • Withstands extreme environments so tubes stay clearly identified
    • Heat: steam autoclaving, boiling water
    • Cold: freezer temperatures to -196°C
    • Organic solvents and caustic agents
    • Centrifugation

Specifications

Autoclavable Autoclavable
Display Blank
Finish Matte
Format Roll
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Labeling of tubes used in freezers, boiling water, autoclave, centrifuge, ovens
For Use With (Equipment) 1.5/2.0 mL Tubes
Labels per Row 2
Labels per Sheet 1000
Quantity 1000/Pk.
Shape Round
Temperature Range (English) -320.8°F to +176°F
Temperature Range (Metric) -196°C to +80°C
Dimensions (L x W) 1.3 x 1.3 cm
Length (English) 0.5 in.
Width (English) 0.5 in.
Width (Metric) 1.3 cm
Diameter (English) 0.5 in.
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.