missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughBond™ B-483 Gloss Polyester Labels with an Aggressive Adhesive
For use in commercial/industrial applications. Brady B-483 gloss polyester labels with an aggressive adhesive is used for BMP71 printer.
Brand: Brady™ 115126
Code : NEW
Additional Details : Weight : 0.11250kg
Specifications
UL Recognized, CSA Approved | |
Rubber, Permanent | |
Matte | |
Asset Tracking Label | |
BMP™71 Printer | |
50 ft. x 0.5 in. | |
0.004 in. |
Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Polyester (B-483) | |
Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset tracking, Rating plates, General purpose ID | |
1 Ea. | |
W x H: 12.7 mm x 15.2m |