missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughBond™ B-483 Gloss Polyester Labels with an Aggressive Adhesive
Click to view available options
Size (English):
0.5 x 2 in. (W x H)
1 x 0.375 in. (W x H)
1 x 1 in.
1.375 x 1 in. (W x H)
1.5 x 0.5 in. (W x H)
1.5 x 0.75 in. (W x H)
1.5 x 1 in. (W x H)
2 x 1 in. (W x H)
3 x 1.9 in. (W x H)
4 x 1 in. (W x H)
4 x 1.9 in. (W x H)
50 ft. x 0.5 in.
50 ft. x 1.9 in.
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | UL Recognized, CSA Approved |
| Description | Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant |
| Adhesive Type | Rubber, Permanent |
| Color | White |
| Finish | Matte |
| Material | Polyester (B-483) |
| Product Type | Asset Tracking Label |
| For Use With (Application) | Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset tracking, Rating plates, General purpose ID |
| For Use With (Equipment) | BMP™71 Printer |
| Labels per Row | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction