missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughBond™ B-483 Gloss Polyester Labels with an Aggressive Adhesive
For use in commercial/industrial applications. Brady B-483 gloss polyester labels with an aggressive adhesive is used for BMP71 printer.
Brand: Brady™ 114852
Code : NEW
Additional Details : Weight : 0.12250kg
Specifications
UL Recognized, CSA Approved | |
Rubber, Permanent | |
Matte | |
Asset Tracking Label | |
BMP™71 Printer | |
250/Roll | |
1.375 x 1 in. (W x H) | |
-40°C to +120°C | |
0.102 mm | |
25.40 x 34.93 mm | |
25.40 mm |
Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Polyester (B-483) | |
Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset tracking, Rating plates, General purpose ID | |
1 | |
Rectangle | |
34.9 x 25.4 mm (W x H) | |
0.004 in. | |
28.58 mm | |
34.93 mm |